Shaft Seal, 1-7/8 x 2-7/8 x 5/16", CRWA1, NBR

  • Mfr # 18734

  • Zoro # G9537893


product price: $15.59
/ea

Key Features

Inside Dia.
1 7/8 in
Seal Type
Wave Lip Seal
Outside Dia.
2 7/8 in
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18734
Zoro #
G9537893
UPC #
085311020503
Country of Origin
Mexico

Dimensions

Inside Dia.
1 7/8 in
Outside Dia.
2 7/8 in
Width
5/16 in
Outside Diameter
2.875 in
Inside Diameter
1.875 in
Overall Width
0.313 in

Details

Seal Type
Wave Lip Seal
Design Code
CRWA1
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Rotational Speed
3,060 RPM
Minimum Temperature
-40 Degrees C
Spring Type
Garter
Contact Type
Contact Seal
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
2
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
System of Measurement
Inch
Maximum Surface Speed
7.64 mps
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.