Shaft Seal, 1-7/8 x 3-1/16 x 5/16", CRWA1, NBR

  • Mfr # 18872

  • Zoro # G9396265


product price:  $12.89
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Width
5/16 in
Max. Pressure
10 psi
Outside Dia.
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18872
Zoro #
G9396265
UPC #
085311020633
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
3 1/16 in
Inside Dia.
1 7/8 in
Outside Diameter
3.061 in
Overall Width
0.313 in
Inside Diameter
1.875 in

Details

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Design Code
CRWA1
Spring Reinforcement
Yes
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Number of Lips
2
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Maximum Rotational Speed
3,060 RPM
Spring Type
Garter
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Maximum Surface Speed
7.64 mps
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 3.061 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.