Shaft Seal, 1-7/8 x 3-3/32 x 1/2", CRWA1, NBR

  • Mfr # 18880

  • Zoro # G9396274


product price:  $20.49
/ea

Key Features

Seal Type
Wave Lip Seal
Inside Dia.
1 7/8 in
Outside Dia.
3 3/32 in
Width
1/2 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18880
Zoro #
G9396274
UPC #
085311020657
Country of Origin
United States

Dimensions

Inside Dia.
1 7/8 in
Outside Dia.
3 3/32 in
Width
1/2 in
Overall Width
0.5 in
Outside Diameter
3.105 in
Inside Diameter
1.875 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Max. Pressure
10 psi
Spring Reinforcement
Yes
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
3,060 RPM
Maximum Temperature
100 Degrees C
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
Maximum Surface Speed
7.64 mps
Number of Lips
2
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 3.105 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.