Shaft Seal, 1-9/16 x 2-11/16 x 5/16", CRW1, NBR

  • Mfr # 15707

  • Zoro # G9395687


product price: $16.79
/ea

Key Features

Width
5/16 in
Outside Dia.
2 11/16 in
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15707
Zoro #
G9395687
UPC #
085311015943
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
2 11/16 in
Inside Dia.
1 9/16 in
Outside Diameter
2.686 in
Inside Diameter
1.563 in
Overall Width
0.313 in

Details

Design Code
CRW1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Maximum Pressure
10 psi
Maximum Rotational Speed
3,300 RPM
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
Maximum Surface Speed
6.9 mps
Spring Reinforcement
Yes
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Spring Material
Carbon Steel
Number of Lips
1
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.563 in, Outside Diameter 2.686 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.