Shaft Seal, 1-9/16 x 2-1/16 x 13/64", HM14, NBR

  • Mfr # 15509

  • Zoro # G9395617


product price: $20.49
/ea

Key Features

Lip Material
Nitrile Rubber
Outside Dia.
2 1/16 in
Design Code
HM14
Max. Pressure
10 psi
Inside Dia.
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15509
Zoro #
G9395617
UPC #
085311015684
Country of Origin
United States

Dimensions

Outside Dia.
2 1/16 in
Inside Dia.
1 9/16 in
Width
13/64 in
Inside Diameter
1.562 in
Outside Diameter
2.062 in
Overall Width
0.203 in

Details

Lip Material
Nitrile Rubber
Design Code
HM14
Max. Pressure
10 psi
Seal Type
Dual Lip Seal
Item
Rotary Shaft Seal
Number of Lips
1
Contact Type
Contact Seal
System of Measurement
Inch
Spring Type
Gator
Case Coating
None
Maximum Pressure
10 psi
Maximum Surface Speed
999 mps

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.562 in, Outside Diameter 2.062 in, Overall Width 0.203 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.