Shaft Seal, 1-9/16 x 2-7/16 x 1/2", CRWA1, NBR

  • Mfr # 15620

  • Zoro # G9627624


product price: $16.19
/ea

Key Features

Lip Material
Nitrile Rubber
Outside Dia.
2 7/16 in
Seal Type
Wave Lip Seal
Inside Dia.
1 9/16 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15620
Zoro #
G9627624
UPC #
085311015844
Country of Origin
United States

Dimensions

Outside Dia.
2 7/16 in
Inside Dia.
1 9/16 in
Width
1/2 in
Overall Width
0.5 in
Inside Diameter
1.563 in
Outside Diameter
2.441 in

Details

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Design Code
CRWA1
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Contact Type
Non-Contact Seal
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
6.9 mps
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Spring Reinforcement
Yes
System of Measurement
Inch
Spring Type
Garter
Number of Lips
2
Maximum Rotational Speed
3,300 RPM
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.563 in, Outside Diameter 2.441 in, Overall Width 0.5 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.