Shaft Seal, 1-9/16 x 2-9/16 x 5/16", CRW1, NBR

  • Mfr # 15677

  • Zoro # G9395662


product price: $14.46
/ea

Key Features

Seal Type
Wave Lip Seal
Inside Dia.
1 9/16 in
Design Code
CRW1
Outside Dia.
2 9/16 in
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15677
Zoro #
G9395662
UPC #
085311015905
Country of Origin
United States

Dimensions

Inside Dia.
1 9/16 in
Outside Dia.
2 9/16 in
Width
5/16 in
Inside Diameter
1.563 in
Overall Width
0.313 in
Outside Diameter
2.561 in

Details

Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Design Code
CRW1
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Contact Type
Contact Seal
Spring Type
Garter
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Number of Lips
1
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Maximum Surface Speed
6.9 mps
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
3,300 RPM
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.563 in, Outside Diameter 2.561 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.