Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1 x 1-1/2 x 1/4", CRWA1, Nitrile

  • Mfr # 9878

  • Zoro # G5295814


product price: $5.85
/ea

Key Features

Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Inside Dia.
1 in
Width
1/4 in
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9878
Zoro #
G5295814
UPC #
085311008198
Country of Origin
Mexico

Dimensions

Inside Dia.
1 in
Width
1/4 in
Outside Dia.
1 1/2 in
Inside Diameter
1 in
Overall Width
0.25 in
Outside Diameter
1.499 in

Details

Design Code
CRWA1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Resistance Properties
Chemical Resistant
Maximum Surface Speed
5.09 mps
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
3,840 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
2
Spring Reinforcement
Yes
Spring Type
Garter
System of Measurement
Inch
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1 in, Outside Diameter 1.499 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.