Zoro Homepage

Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber

  • Mfr # 9815

  • Zoro # G2576071


product price: $7.79
/ea

Key Features

Max. Pressure
10 psi
Seal Type
Straight Lip Seal
Width
1/8 in
Lip Material
Nitrile Rubber
Design Code
HM14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9815
Zoro #
G2576071
UPC #
085311007948
Country of Origin
Mexico

Dimensions

Width
1/8 in
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Overall Width
0.125 in
Outside Diameter
1.25 in
Inside Diameter
1 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HM14
Application
Grease Lubricated Agriculture Machinery
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch
Maximum Rotational Speed
3,827 RPM
Contact Type
Contact Seal
Case Coating
None
Maximum Temperature
100 Degrees C
Number of Lips
1
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees C
Maximum Pressure
10 psi
Spring Reinforcement
No
Maximum Surface Speed
5.09 mps

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.25 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.