Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1 x 1-31/32 x 5/16", CRWA1, Nitrile

  • Mfr # 10114

  • Zoro # G2703255


product price: $9.29
/ea

Key Features

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Width
5/16 in
Inside Dia.
1 in
Design Code
CRWA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10114
Zoro #
G2703255
UPC #
085311008563
Country of Origin
United States

Dimensions

Width
5/16 in
Inside Dia.
1 in
Outside Dia.
1 31/32 in
Inside Diameter
1 in
Overall Width
0.313 in
Outside Diameter
1.983 in

Details

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
CRWA1
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Number of Lips
2
Maximum Rotational Speed
3,840 RPM
Maximum Temperature
100 Degrees C
Spring Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Surface Speed
5.09 mps
Contact Type
Contact Seal
Spring Reinforcement
Yes
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1 in, Outside Diameter 1.983 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.