Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1 x 1-31/64 x 1/4", CRW1, Nitrile

  • Mfr # 9852

  • Zoro # G9395093


product price: $15.79
/ea

Key Features

Outside Dia.
1 31/64 in
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9852
Zoro #
G9395093
UPC #
085311008112
Country of Origin
United States

Dimensions

Outside Dia.
1 31/64 in
Inside Dia.
1 in
Width
1/4 in
Outside Diameter
1.499 in
Overall Width
0.25 in
Inside Diameter
1 in

Details

Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Minimum Temperature
-40 Degrees C
Spring Material
Carbon Steel
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
Resistance Properties
Chemical Resistant
Spring Type
Garter
Maximum Pressure
10 psi
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
5.09 mps
Spring Reinforcement
Yes
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
3,840 RPM
Number of Lips
1
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 1.499 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.