Zoro Homepage

Shaft Seal, 1 x 1-53/64 x 1/4", CRW1, Nitrile

  • Mfr # 10049

  • Zoro # G2703289


product price: $13.59
/ea

Key Features

Width
1/4 in
Inside Dia.
1 in
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Outside Dia.
1 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10049
Zoro #
G2703289
UPC #
085311008464
Country of Origin
United States

Dimensions

Width
1/4 in
Inside Dia.
1 in
Outside Dia.
1 53/64 in
Outside Diameter
1.828 in
Inside Diameter
1 in
Overall Width
0.25 in

Details

Design Code
CRW1
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Spring Reinforcement
Yes
Maximum Rotational Speed
3,840 RPM
Maximum Pressure
10 psi
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Maximum Surface Speed
5.09 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Spring Type
Garter
Maximum Temperature
100 Degrees C
Spring Material
Carbon Steel
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 1.828 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.