Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1 x 1-7/16 x 1/4", CRW1, Nitrile

  • Mfr # 9837

  • Zoro # G2703386


product price: $9.79
/ea

Key Features

Width
1/4 in
Outside Dia.
1 7/16 in
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9837
Zoro #
G2703386
UPC #
085311008020
Country of Origin
United States

Dimensions

Width
1/4 in
Outside Dia.
1 7/16 in
Inside Dia.
1 in
Overall Width
0.25 in
Inside Diameter
1 in
Outside Diameter
1.437 in

Details

Item
Rotary Shaft Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Maximum Rotational Speed
3,840 RPM
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Spring Type
Garter
Maximum Surface Speed
5.09 mps
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal
System of Measurement
Inch
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Temperature
100 Degrees C
Spring Reinforcement
Yes
Number of Lips
1
Resistance Properties
Chemical Resistant
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 1.437 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.