Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 1 x 1-7/16 x 1/4", CRWA1, Nitrile

  • Mfr # 9838

  • Zoro # G2276377


product price: $10.15
/ea

Key Features

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Inside Dia.
1 in
Outside Dia.
1 7/16 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9838
Zoro #
G2276377
UPC #
085311008037
Country of Origin
Mexico

Dimensions

Inside Dia.
1 in
Outside Dia.
1 7/16 in
Width
1/4 in
Overall Width
0.25 in
Inside Diameter
1 in
Outside Diameter
1.437 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Design Code
CRWA1
Lip Material
Nitrile Rubber
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Case Coating
Acrylic
Maximum Surface Speed
5.09 mps
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Spring Reinforcement
Yes
System of Measurement
Inch
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
2
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Spring Type
Garter
Maximum Rotational Speed
3,840 RPM

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1 in, Outside Diameter 1.437 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.