Zoro Homepage

Shaft Seal, 1 x 1-7/16 x 1/4", HM14, Nitrile

  • Mfr # 9835

  • Zoro # G2703395


product price: $8.89
/ea

Key Features

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Width
1/4 in
Seal Type
Straight Lip Seal
Outside Dia.
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9835
Zoro #
G2703395
UPC #
085311008013
Country of Origin
United States

Dimensions

Width
1/4 in
Outside Dia.
1 7/16 in
Inside Dia.
1 in
Overall Width
0.25 in
Inside Diameter
1 in
Outside Diameter
1.437 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
HM14
Seal Type
Straight Lip Seal
Application
Grease Lubricated Agriculture Machinery
System of Measurement
Inch
Number of Lips
1
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
Case Coating
None
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
5.09 mps
Maximum Pressure
10 psi
Spring Reinforcement
No
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Rotational Speed
3,827 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.437 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.