Zoro Homepage

Shaft Seal, 1 x 1-9/16 x 1/4", HM14, Nitrile

  • Mfr # 9900

  • Zoro # G2703340


product price: $9.29
/ea

Key Features

Width
1/4 in
Lip Material
Nitrile Rubber
Outside Dia.
1 9/16 in
Inside Dia.
1 in
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9900
Zoro #
G2703340
UPC #
085311008273
Country of Origin
United States

Dimensions

Width
1/4 in
Outside Dia.
1 9/16 in
Inside Dia.
1 in
Outside Diameter
1.561 in
Overall Width
0.25 in
Inside Diameter
1 in

Details

Design Code
HM14
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Application
Grease Lubricated Agriculture Machinery
Spring Reinforcement
No
Maximum Temperature
100 Degrees C
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Number of Lips
1
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Surface Speed
5.09 mps
Maximum Rotational Speed
3,827 RPM
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Case Coating
None

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.561 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.