Zoro Homepage

Shaft Seal, 1 x 2-1/16 x 1/4", CRW1, Nitrile

  • Mfr # 10158

  • Zoro # G9628333


product price: $11.69
/ea

Key Features

Width
1/4 in
Max. Pressure
10 psi
Outside Dia.
2 1/16 in
Inside Dia.
1 in
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10158
Zoro #
G9628333
UPC #
085311008655
Country of Origin
United States

Dimensions

Width
1/4 in
Outside Dia.
2 1/16 in
Inside Dia.
1 in
Overall Width
0.25 in
Outside Diameter
2.062 in
Inside Diameter
1 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Contact Type
Contact Seal
System of Measurement
Inch
Spring Type
Garter
Spring Material
Carbon Steel
Maximum Surface Speed
5.09 mps
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Number of Lips
1
Maximum Rotational Speed
3,840 RPM
Spring Reinforcement
Yes
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 2.062 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.