Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile

  • Mfr # 5062

  • Zoro # G9496794


product price: $8.89
/ea

Key Features

Outside Dia.
1 1/8 in
Lip Material
Nitrile Rubber
Width
1/4 in
Design Code
CRWA1
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5062
Zoro #
G9496794
UPC #
085311003506
Country of Origin
Mexico

Dimensions

Outside Dia.
1 1/8 in
Width
1/4 in
Inside Dia.
1/2 in
Overall Width
0.25 in
Outside Diameter
1.124 in
Inside Diameter
0.5 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Contact Type
Contact Seal
Resistance Properties
Chemical Resistant
Spring Material
Carbon Steel
Maximum Temperature
100 Degrees C
Spring Reinforcement
Yes
Case Coating
Acrylic
Maximum Rotational Speed
3,420 RPM
Maximum Surface Speed
2.28 mps
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
2
System of Measurement
Inch
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 0.5 in, Outside Diameter 1.124 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,420 RPM, Maximum Surface Speed 2.28 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.