Shaft Seal, 1/4 x 1/2 x 1/8", BV, Nitrile Rubber
Mfr # 711803
Zoro # G8452123
product price: $16.19
/eaKey Features
Inside Dia.
1/4 in
Width
1/8 in
Lip Material
Nitrile Rubber
Design Code
BV
Seal Type
Single Lip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711803
Zoro #
G8452123
UPC #
085311078887
Country of Origin
Mexico
Dimensions
Inside Dia.
1/4 in
Width
1/8 in
Outside Dia.
1/2 in
Overall Width
0.125 in
Inside Diameter
0.25 in
Outside Diameter
0.5 in
Details
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Design Code
BV
Seal Type
Single Lip Seal
System of Measurement
Inch
Case Coating
None
Contact Type
Contact Seal
Maximum Surface Speed
999 mps
Number of Lips
1
Description
Rotary Shaft Seal, Design Code BV, Inside Diameter 0.25 in, Outside Diameter 0.5 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.