Zoro Homepage

Shaft Seal, 2-1/2 x 3 x 5/16", HM1 R, Nitrile

  • Mfr # 24865

  • Zoro # G9396931


product price: $19.89
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Width
5/16 in
Outside Dia.
3 in
Inside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24865
Zoro #
G9396931
UPC #
085311026703
Country of Origin
United States

Dimensions

Width
5/16 in
Outside Dia.
3 in
Inside Dia.
2 1/2 in
Outside Diameter
3 in
Inside Diameter
2.5 in
Overall Width
0.313 in

Details

Design Code
HM1
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Item
Rotary Shaft Seal
Application
Grease Lubricated Agriculture Machinery
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
3 psi
Maximum Rotational Speed
2,650 RPM
Number of Lips
1
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees C
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Maximum Surface Speed
8.81 mps
Case Coating
None
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629

Description

Rotary Shaft Seal, Design Code HM1, Inside Diameter 2.5 in, Outside Diameter 3 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,650 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.