Zoro Homepage

Shaft Seal, 2-1/4 x 2-5/8 x 3/16", HM14, NBR

  • Mfr # 22306

  • Zoro # G9396737


product price: $13.29
/ea

Key Features

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
HM14
Outside Dia.
2 5/8 in
Seal Type
Straight Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22306
Zoro #
G9396737
UPC #
085311024693
Country of Origin
United States

Dimensions

Outside Dia.
2 5/8 in
Width
3/16 in
Inside Dia.
2 1/4 in
Inside Diameter
2.25 in
Outside Diameter
2.625 in
Overall Width
0.188 in

Details

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
HM14
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Application
Grease Lubricated Agriculture Machinery
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
2,800 RPM
Maximum Pressure
10 psi
Spring Reinforcement
No
Number of Lips
1
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
8.38 mps
Case Coating
None
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.25 in, Outside Diameter 2.625 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.