Shaft Seal, 2-1/4 x 3-3/16 x 7/16", CRW1, NBR

  • Mfr # 22424

  • Zoro # G9396764


product price: $18.29
/ea

Key Features

Lip Material
Nitrile Rubber
Design Code
CRW1
Outside Dia.
3 3/16 in
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22424
Zoro #
G9396764
UPC #
085311024969
Country of Origin
United States

Dimensions

Outside Dia.
3 3/16 in
Inside Dia.
2 1/4 in
Width
7/16 in
Inside Diameter
2.25 in
Overall Width
0.438 in
Outside Diameter
3.189 in

Details

Lip Material
Nitrile Rubber
Design Code
CRW1
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Contact Type
Contact Seal
Spring Reinforcement
Yes
Spring Type
Garter
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Number of Lips
1
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
8.38 mps
Maximum Rotational Speed
2,820 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Material
Carbon Steel
Case Coating
Acrylic
Resistance Properties
Chemical Resistant
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.25 in, Outside Diameter 3.189 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,820 RPM, Maximum Surface Speed 8.38 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.