Zoro Homepage

Shaft Seal, 2-1/4 x 3-3/8 x 3/8", HM14, Nitrile

  • Mfr # 22550

  • Zoro # G7866126


product price: $17.99
/ea

Key Features

Width
3/8 in
Outside Dia.
3 3/8 in
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22550
Zoro #
G7866126
UPC #
085311025126
Country of Origin
Mexico

Dimensions

Width
3/8 in
Outside Dia.
3 3/8 in
Inside Dia.
2 1/4 in
Inside Diameter
2.25 in
Outside Diameter
3.375 in
Overall Width
0.375 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Max. Pressure
10 psi
Design Code
HM14
Contact Type
Contact Seal
Maximum Pressure
10 psi
System of Measurement
Inch
Number of Lips
1
Maximum Surface Speed
999 mps
Case Coating
None

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.25 in, Outside Diameter 3.375 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.