Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 2-1/8 x 2-3/4 x 1/2", CRWA1, NBR

  • Mfr # 21061

  • Zoro # G9627265


product price: $13.85
/ea

Key Features

Max. Pressure
10 psi
Design Code
CRWA1
Lip Material
Nitrile Rubber
Width
1/2 in
Inside Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21061
Zoro #
G9627265
UPC #
085311023580
Country of Origin
United States

Dimensions

Width
1/2 in
Inside Dia.
2 1/8 in
Outside Dia.
2 3/4 in
Inside Diameter
2.125 in
Outside Diameter
2.75 in
Overall Width
0.5 in

Details

Max. Pressure
10 psi
Design Code
CRWA1
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Spring Material
Carbon Steel
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Pressure
10 psi
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
2,880 RPM
Spring Type
Garter
Maximum Surface Speed
8.15 mps
System of Measurement
Inch
Number of Lips
2

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.125 in, Outside Diameter 2.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.