Zoro Homepage

Shaft Seal, 2-1/8 x 2-57/64 x 1/4", HM14, NBR

  • Mfr # 21121

  • Zoro # G9396685


product price: $31.99
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
2 1/8 in
Seal Type
Straight Lip Seal
Outside Dia.
2 57/64 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21121
Zoro #
G9396685
UPC #
085311023733
Country of Origin
United States

Dimensions

Inside Dia.
2 1/8 in
Outside Dia.
2 57/64 in
Width
1/4 in
Inside Diameter
2.125 in
Overall Width
0.25 in
Outside Diameter
2.891 in

Details

Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Max. Pressure
10 psi
Design Code
HM14
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
Maximum Surface Speed
8.15 mps
Case Coating
None
System of Measurement
Inch
Spring Reinforcement
No
Contact Type
Contact Seal
Number of Lips
1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Application
Grease Lubricated Agriculture Machinery
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
2,884 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.125 in, Outside Diameter 2.891 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,884 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.