Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR

  • Mfr # 21210

  • Zoro # G9396703


product price: $23.93
/ea

Key Features

Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Outside Dia.
3 1/16 in
Width
1/2 in
Inside Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21210
Zoro #
G9396703
UPC #
085311023856
Country of Origin
United States

Dimensions

Outside Dia.
3 1/16 in
Width
1/2 in
Inside Dia.
2 1/8 in
Inside Diameter
2.125 in
Overall Width
0.5 in
Outside Diameter
3.061 in

Details

Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
CRW1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Spring Type
Garter
System of Measurement
Inch
Spring Material
Carbon Steel
Maximum Pressure
10 psi
Maximum Rotational Speed
2,880 RPM
Maximum Temperature
100 Degrees C
Number of Lips
1
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
8.15 mps
Spring Reinforcement
Yes
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.125 in, Outside Diameter 3.061 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.