Zoro Homepage

Shaft Seal, 2-1/8 x 3 x 3/8", CRW1, Nitrile Rubber

  • Mfr # 21163

  • Zoro # G9627231


product price: $14.19
/ea

Key Features

Max. Pressure
10 psi
Width
3/8 in
Outside Dia.
3 in
Seal Type
Wave Lip Seal
Inside Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21163
Zoro #
G9627231
UPC #
085311023771
Country of Origin
United States

Dimensions

Width
3/8 in
Outside Dia.
3 in
Inside Dia.
2 1/8 in
Overall Width
0.375 in
Outside Diameter
3 in
Inside Diameter
2.125 in

Details

Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Design Code
CRW1
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Maximum Pressure
10 psi
Contact Type
Contact Seal
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
Maximum Rotational Speed
2,880 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Spring Reinforcement
Yes
Maximum Surface Speed
8.15 mps

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.125 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,880 RPM, Maximum Surface Speed 8.15 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.