Zoro Homepage

Shaft Seal, 2-21/32 x 3-3/4 x 1/2", HM1 R, NBR

  • Mfr # 26620

  • Zoro # G9397105


product price: $47.69
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
2 21/32 in
Outside Dia.
3 3/4 in
Width
1/2 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26620
Zoro #
G9397105
UPC #
085311028059
Country of Origin
United States

Dimensions

Inside Dia.
2 21/32 in
Outside Dia.
3 3/4 in
Width
1/2 in
Overall Width
0.5 in
Inside Diameter
2.656 in
Outside Diameter
3.75 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
HM1 R
Spring Type
Gator
Case Coating
None
Contact Type
Contact Seal
Number of Lips
1
Maximum Surface Speed
999 mps
Maximum Pressure
3 psi
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code HM1 R, Inside Diameter 2.656 in, Outside Diameter 3.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.