Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 2-3/4 x 3-1/4 x 5/16", HM1 R, NBR

  • Mfr # 27225

  • Zoro # G9397123


product price: $21.32
/ea

Key Features

Width
5/16 in
Inside Dia.
2 3/4 in
Seal Type
Single Lip Seal
Design Code
HM1 R
Outside Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27225
Zoro #
G9397123
UPC #
085311028233
Country of Origin
United States

Dimensions

Width
5/16 in
Inside Dia.
2 3/4 in
Outside Dia.
3 1/4 in
Inside Diameter
2.75 in
Overall Width
0.313 in
Outside Diameter
3.25 in

Details

Seal Type
Single Lip Seal
Design Code
HM1 R
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Application
Grease Lubricated Agriculture Machinery
Contact Type
Contact Seal
System of Measurement
Inch
Number of Lips
1
Case Coating
None
Maximum Temperature
100 Degrees C
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
2,513 RPM
Minimum Temperature
-40 Degrees C
Maximum Pressure
3 psi
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
9.19 mps

Description

Rotary Shaft Seal, Design Code HM1 R, Inside Diameter 2.75 in, Outside Diameter 3.25 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,513 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.