Shaft Seal, 2-3/4 x 3-1/8 x 3/16", HM1 R, NBR

  • Mfr # 27210

  • Zoro # G9397114


product price: $19.39
/ea

Key Features

Seal Type
Single Lip Seal
Width
3/16 in
Lip Material
Nitrile Rubber
Outside Dia.
3 1/8 in
Inside Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27210
Zoro #
G9397114
UPC #
085311028226
Country of Origin
United States

Dimensions

Width
3/16 in
Outside Dia.
3 1/8 in
Inside Dia.
2 3/4 in
Overall Width
0.188 in
Outside Diameter
3.125 in
Inside Diameter
2.75 in

Details

Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
HM1 R
Item
Rotary Shaft Seal
Application
Grease Lubricated Agriculture Machinery
Spring Reinforcement
No
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch
Maximum Pressure
3 psi
Number of Lips
1
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
Maximum Surface Speed
9.19 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
None
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
2,513 RPM
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code HM1 R, Inside Diameter 2.75 in, Outside Diameter 3.125 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,513 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.