Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRW1, NBR

  • Mfr # 27361

  • Zoro # G9397157


product price: $24.19
/ea

Key Features

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Inside Dia.
2 3/4 in
Seal Type
Wave Lip Seal
Outside Dia.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27361
Zoro #
G9397157
UPC #
085311028400
Country of Origin
United States

Dimensions

Inside Dia.
2 3/4 in
Outside Dia.
3 3/4 in
Width
7/16 in
Inside Diameter
2.75 in
Overall Width
0.438 in
Outside Diameter
3.751 in

Details

Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
CRW1
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Spring Type
Garter
Maximum Pressure
10 psi
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
Resistance Properties
Chemical Resistant
Number of Lips
1
Maximum Rotational Speed
2,520 RPM
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Maximum Surface Speed
9.19 mps
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.75 in, Outside Diameter 3.751 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,520 RPM, Maximum Surface Speed 9.19 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.