Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR

  • Mfr # 27362

  • Zoro # G9397166


product price: $24.33
/ea

Key Features

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Width
7/16 in
Outside Dia.
3 3/4 in
Inside Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27362
Zoro #
G9397166
UPC #
085311028417
Country of Origin
United States

Dimensions

Width
7/16 in
Outside Dia.
3 3/4 in
Inside Dia.
2 3/4 in
Outside Diameter
3.751 in
Inside Diameter
2.75 in
Overall Width
0.438 in

Details

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Design Code
CRWA1
Lip Material
Nitrile Rubber
Spring Reinforcement
Yes
Maximum Pressure
10 psi
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Maximum Surface Speed
9.19 mps
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Maximum Rotational Speed
2,520 RPM
Maximum Temperature
100 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Type
Garter
Number of Lips
2
Minimum Temperature
-40 Degrees C
Spring Material
Carbon Steel

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.75 in, Outside Diameter 3.751 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,520 RPM, Maximum Surface Speed 9.19 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.