Shaft Seal, 2-5/16 x 3-25/64 x 7/16", CRW1, NBR

  • Mfr # 23167

  • Zoro # G9396843


product price: $27.19
/ea

Key Features

Outside Dia.
3 25/64 in
Inside Dia.
2 5/16 in
Seal Type
Wave Lip Seal
Width
7/16 in
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23167
Zoro #
G9396843
UPC #
085311025584
Country of Origin
United States

Dimensions

Outside Dia.
3 25/64 in
Inside Dia.
2 5/16 in
Width
7/16 in
Overall Width
0.438 in
Outside Diameter
3.371 in
Inside Diameter
2.313 in

Details

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRW1
Item
Rotary Shaft Seal
Maximum Temperature
100 Degrees C
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Case Coating
Acrylic
Maximum Surface Speed
8.49 mps
Resistance Properties
Chemical Resistant
Maximum Rotational Speed
2,760 RPM
Maximum Pressure
10 psi
Contact Type
Contact Seal
System of Measurement
Inch
Number of Lips
1

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.313 in, Outside Diameter 3.371 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,760 RPM, Maximum Surface Speed 8.49 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.