Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 2-5/8 x 3-11/32 x 3/8", CRW1, NBR

  • Mfr # 26123

  • Zoro # G9397017


product price: $17.54
/ea

Key Features

Max. Pressure
10 psi
Outside Dia.
3 11/32 in
Seal Type
Wave Lip Seal
Inside Dia.
2 5/8 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26123
Zoro #
G9397017
UPC #
085311027656
Country of Origin
United States

Dimensions

Outside Dia.
3 11/32 in
Width
3/8 in
Inside Dia.
2 5/8 in
Inside Diameter
2.625 in
Overall Width
0.375 in
Outside Diameter
3.35 in

Details

Item
Rotary Shaft Seal
Design Code
CRW1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Maximum Temperature
100 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
9 mps
Resistance Properties
Chemical Resistant
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
Maximum Rotational Speed
2,580 RPM
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
System of Measurement
Inch
Spring Reinforcement
Yes
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Number of Lips
1

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.625 in, Outside Diameter 3.35 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,580 RPM, Maximum Surface Speed 9 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.