Shaft Seal, 2-5/8 x 3-39/64 x 3/8", CRWA1, NBR

  • Mfr # 26238

  • Zoro # G9397071


product price:  $27.89
/ea

Key Features

Inside Dia.
2 5/8 in
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Outside Dia.
3 39/64 in
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26238
Zoro #
G9397071
UPC #
085311027854
Country of Origin
United States

Dimensions

Inside Dia.
2 5/8 in
Outside Dia.
3 39/64 in
Width
3/8 in
Outside Diameter
3.623 in
Overall Width
0.375 in
Inside Diameter
2.625 in

Details

Item
Rotary Shaft Seal
Design Code
CRWA1
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Spring Reinforcement
Yes
Number of Lips
2
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Maximum Surface Speed
9 mps
Minimum Temperature
-40 Degrees C
Case Coating
Acrylic
Resistance Properties
Chemical Resistant
Spring Type
Garter
Contact Type
Contact Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Material
Carbon Steel
Maximum Rotational Speed
2,580 RPM
Maximum Temperature
100 Degrees C
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.625 in, Outside Diameter 3.623 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,580 RPM, Maximum Surface Speed 9 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.