Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 2-7/8 x 3-3/4 x 3/8", CRWA1, NBR

  • Mfr # 28669

  • Zoro # G9397193


product price: $23.39
/ea

Key Features

Width
3/8 in
Outside Dia.
3 3/4 in
Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28669
Zoro #
G9397193
UPC #
085311029094
Country of Origin
United States

Dimensions

Width
3/8 in
Outside Dia.
3 3/4 in
Inside Dia.
2 7/8 in
Outside Diameter
3.751 in
Overall Width
0.375 in
Inside Diameter
2.875 in

Details

Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Minimum Temperature
-40 Degrees C
Maximum Surface Speed
9.37 mps
Number of Lips
2
Maximum Pressure
10 psi
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
2,460 RPM
Resistance Properties
Chemical Resistant
Spring Reinforcement
Yes
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Contact Type
Contact Seal
System of Measurement
Inch
Case Coating
Acrylic
Spring Material
Carbon Steel
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.875 in, Outside Diameter 3.751 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,460 RPM, Maximum Surface Speed 9.37 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.