Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 2-7/8 x 3-7/8 x 3/16", HM1 R, NBR

  • Mfr # 28725

  • Zoro # G9397202


product price: $22.39
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
2 7/8 in
Outside Dia.
3 7/8 in
Design Code
HM1 R
Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28725
Zoro #
G9397202
UPC #
085311029193
Country of Origin
United States

Dimensions

Inside Dia.
2 7/8 in
Outside Dia.
3 7/8 in
Width
3/16 in
Inside Diameter
2.875 in
Overall Width
0.188 in
Outside Diameter
3.876 in

Details

Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Design Code
HM1 R
Seal Type
Single Lip Seal
Application
Grease Lubricated Agriculture Machinery
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Maximum Surface Speed
9.37 mps
Maximum Rotational Speed
2,451 RPM
Contact Type
Contact Seal
System of Measurement
Inch
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
1
Case Coating
None
Spring Reinforcement
No
Maximum Temperature
100 Degrees C
Maximum Pressure
3 psi

Description

Rotary Shaft Seal, Design Code HM1 R, Inside Diameter 2.875 in, Outside Diameter 3.876 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,451 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.