Zoro Homepage

Shaft Seal, 2 x 2-23/32 x 3/8", CRWA1, Nitrile

  • Mfr # 19786

  • Zoro # G9396511


product price: $19.89
/ea

Key Features

Max. Pressure
10 psi
Width
3/8 in
Seal Type
Wave Lip Seal
Inside Dia.
2 in
Outside Dia.
2 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19786
Zoro #
G9396511
UPC #
085311022248
Country of Origin
United States

Dimensions

Width
3/8 in
Inside Dia.
2 in
Outside Dia.
2 23/32 in
Overall Width
0.375 in
Inside Diameter
2 in
Outside Diameter
2.716 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Spring Material
Carbon Steel
Spring Type
Garter
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
Maximum Pressure
10 psi
Maximum Rotational Speed
3,000 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Number of Lips
2
Contact Type
Contact Seal
Maximum Surface Speed
7.9 mps
System of Measurement
Inch
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2 in, Outside Diameter 2.716 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.