Shaft Seal, 2 x 2-31/32 x 5/16", HM14, Nitrile
Mfr # 19940
Zoro # G9396572
product price: $18.29
/eaKey Features
Inside Dia.
2 in
Seal Type
Straight Lip Seal
Outside Dia.
2 31/32 in
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19940
Zoro #
G9396572
UPC #
085311022521
Country of Origin
United States
Dimensions
Inside Dia.
2 in
Outside Dia.
2 31/32 in
Width
5/16 in
Inside Diameter
2 in
Outside Diameter
2.965 in
Overall Width
0.313 in
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.965 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,970 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.