Zoro Homepage

Shaft Seal, 2 x 2-3/4 x 15/64", HM14, Nitrile

  • Mfr # 19803

  • Zoro # G9396527


product price: $28.89
/ea

Key Features

Outside Dia.
2 3/4 in
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19803
Zoro #
G9396527
UPC #
085311022279
Country of Origin
United States

Dimensions

Outside Dia.
2 3/4 in
Width
15/64 in
Inside Dia.
2 in
Overall Width
0.234 in
Outside Diameter
2.75 in
Inside Diameter
2 in

Details

Design Code
HM14
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Spring Type
Gator
Number of Lips
1
Case Coating
None
Contact Type
Contact Seal
Maximum Surface Speed
999 mps
Maximum Pressure
10 psi
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.75 in, Overall Width 0.234 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.