Shaft Seal, 2 x 2-37/64 x 1/2", HM14, Nitrile
Mfr # 19757
Zoro # G9396484
product price: $15.49
/eaKey Features
Max. Pressure
10 psi
Inside Dia.
2 in
Lip Material
Nitrile Rubber
Outside Dia.
2 37/64 in
Seal Type
Dual Lip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19757
Zoro #
G9396484
UPC #
085311022125
Country of Origin
United States
Dimensions
Inside Dia.
2 in
Outside Dia.
2 37/64 in
Width
1/2 in
Outside Diameter
2.578 in
Inside Diameter
2 in
Overall Width
0.5 in
Details
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Item
Rotary Shaft Seal
Design Code
HM14
Case Coating
None
Spring Type
Gator
Contact Type
Contact Seal
Number of Lips
1
System of Measurement
Inch
Maximum Surface Speed
999 mps
Maximum Pressure
10 psi
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.578 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.