Zoro Homepage

Shaft Seal, 2 x 2-5/8 x 15/64", HM14, Nitrile

  • Mfr # 19768

  • Zoro # G9396493


product price: $13.79
/ea

Key Features

Width
15/64 in
Seal Type
Dual Lip Seal
Inside Dia.
2 in
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19768
Zoro #
G9396493
UPC #
085311022163
Country of Origin
United States

Dimensions

Width
15/64 in
Inside Dia.
2 in
Outside Dia.
2 5/8 in
Overall Width
0.234 in
Outside Diameter
2.625 in
Inside Diameter
2 in

Details

Seal Type
Dual Lip Seal
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Max. Pressure
10 psi
Design Code
HM14
Case Coating
None
Contact Type
Contact Seal
Number of Lips
1
Spring Type
Gator
System of Measurement
Inch
Maximum Pressure
10 psi
Maximum Surface Speed
999 mps

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.625 in, Overall Width 0.234 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.