Shaft Seal, 2 x 3-9/64 x 1/4", HM14, Nitrile
Mfr # 20078
Zoro # G9396606
product price: $15.19
/eaKey Features
Design Code
HM14
Max. Pressure
10 psi
Seal Type
Straight Lip Seal
Width
1/4 in
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20078
Zoro #
G9396606
UPC #
085311022729
Country of Origin
United States
Dimensions
Width
1/4 in
Outside Dia.
3 9/64 in
Inside Dia.
2 in
Outside Diameter
3.148 in
Inside Diameter
2.965 in
Overall Width
0.25 in
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.965 in, Outside Diameter 3.148 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,409 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.