Zoro Homepage

Shaft Seal, 2 x 3 x 5/16", CRWA1, Nitrile Rubber

  • Mfr # 19993

  • Zoro # G9627283


product price: $12.49
/ea

Key Features

Seal Type
Wave Lip Seal
Inside Dia.
2 in
Outside Dia.
3 in
Width
5/16 in
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19993
Zoro #
G9627283
UPC #
085311022590
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Outside Dia.
3 in
Width
5/16 in
Outside Diameter
3 in
Overall Width
0.313 in
Inside Diameter
2 in

Details

Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Design Code
CRWA1
Max. Pressure
10 psi
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Number of Lips
2
Maximum Temperature
100 Degrees C
Spring Type
Garter
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
Maximum Rotational Speed
3,000 RPM
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
System of Measurement
Inch
Maximum Surface Speed
7.9 mps

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2 in, Outside Diameter 3 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps, Maximum Temperature 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.