Shaft Seal, 3-11/16 x 5-1/8 x 7/16", CRWA1, NBR

  • Mfr # 36895

  • Zoro # G9397586


product price:  $41.49
/ea

Key Features

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Design Code
CRWA1
Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36895
Zoro #
G9397586
UPC #
085311033237
Country of Origin
United States

Dimensions

Width
7/16 in
Outside Dia.
5 1/8 in
Inside Dia.
3 11/16 in
Inside Diameter
3.688 in
Outside Diameter
5.126 in
Overall Width
0.438 in

Details

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Design Code
CRWA1
Spring Reinforcement
Yes
Maximum Surface Speed
10.38 mps
Minimum Temperature
-40 Degrees C
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Maximum Rotational Speed
2,100 RPM
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Type
Garter
Contact Type
Contact Seal
Number of Lips
2
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C
System of Measurement
Inch
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.688 in, Outside Diameter 5.126 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,100 RPM, Maximum Surface Speed 10.38 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.