Shaft Seal, 3-11/16 x 5-5/8 x 7/16", CRWA1, NBR

  • Mfr # 36910

  • Zoro # G9397595


product price:  $47.59
/ea

Key Features

Outside Dia.
5 5/8 in
Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36910
Zoro #
G9397595
UPC #
085311033244
Country of Origin
United States

Dimensions

Outside Dia.
5 5/8 in
Width
7/16 in
Inside Dia.
3 11/16 in
Outside Diameter
5.626 in
Overall Width
0.438 in
Inside Diameter
3.688 in

Details

Design Code
CRWA1
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Case Coating
Acrylic
System of Measurement
Inch
Spring Reinforcement
Yes
Spring Type
Garter
Contact Type
Contact Seal
Maximum Surface Speed
10.38 mps
Number of Lips
2
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Maximum Rotational Speed
2,100 RPM
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.688 in, Outside Diameter 5.626 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,100 RPM, Maximum Surface Speed 10.38 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.