Shaft Seal, 3-1/2 x 4 x 19/64", HM1 R, Nitrile
Mfr # 34835
Zoro # G9397464
product price: $26.89
/eaKey Features
Lip Material
Nitrile Rubber
Outside Dia.
4 in
Width
19/64 in
Inside Dia.
3 1/2 in
Seal Type
Dual Lip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34835
Zoro #
G9397464
UPC #
085311032094
Country of Origin
United States
Dimensions
Outside Dia.
4 in
Width
19/64 in
Inside Dia.
3 1/2 in
Inside Diameter
3.5 in
Outside Diameter
4 in
Overall Width
0.3 in
Details
Lip Material
Nitrile Rubber
Design Code
HM1
Seal Type
Dual Lip Seal
Item
Rotary Shaft Seal
Application
Grease Lubricated Agriculture Machinery
Case Coating
None
System of Measurement
Inch
Spring Reinforcement
No
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Maximum Surface Speed
10.17 mps
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
1
Maximum Pressure
3 psi
Maximum Temperature
100 Degrees C
Maximum Rotational Speed
2,185 RPM
Description
Rotary Shaft Seal, Design Code HM1, Inside Diameter 3.5 in, Outside Diameter 4 in, Overall Width 0.3 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,185 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.