Shaft Seal, 3-1/32 x 3-15/16 x 1/4", HMS4, NBR

  • Mfr # 30360

  • Zoro # G9397306


product price: $27.59
/ea

Key Features

Inside Dia.
3 1/32 in
Design Code
HMS4
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Outside Dia.
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30360
Zoro #
G9397306
UPC #
085311030274
Country of Origin
United States

Dimensions

Inside Dia.
3 1/32 in
Width
1/4 in
Outside Dia.
3 15/16 in
Inside Diameter
3.04 in
Outside Diameter
3.937 in
Overall Width
0.25 in

Details

Design Code
HMS4
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Item
Rotary Shaft Seal
Number of Lips
1
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Pressure
7 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Surface Speed
2,755 fpm
Case Coating
None
Contact Type
Contact Seal
Spring Type
Garter
Maximum Temperature
210 Degrees F
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code HMS4, Inside Diameter 3.04 in, Outside Diameter 3.937 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 2,755 fpm, Maximum Temperature 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.