Zoro Homepage

Shaft Seal, 3-1/4 x 4-1/2 x 3/8", CRW1, Nitrile

  • Mfr # 32477

  • Zoro # G9397385


product price: $28.19
/ea

Key Features

Inside Dia.
3 1/4 in
Max. Pressure
10 psi
Outside Dia.
4 1/2 in
Design Code
CRW1
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32477
Zoro #
G9397385
UPC #
085311031318
Country of Origin
United States

Dimensions

Inside Dia.
3 1/4 in
Outside Dia.
4 1/2 in
Width
3/8 in
Overall Width
0.375 in
Outside Diameter
4.501 in
Inside Diameter
3.25 in

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 3.25 in, Outside Diameter 4.501 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,280 RPM, Maximum Surface Speed 9.87 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.