Zoro Homepage

Shaft Seal, 3-1/4 x 4-1/2 x 7/16", CRWA1, Poly

  • Mfr # 32448

  • Zoro # G7924481


product price: $35.79
/ea

Key Features

Inside Dia.
3 1/4 in
Max. Pressure
10 psi
Width
7/16 in
Seal Type
Wave Lip Seal
Outside Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32448
Zoro #
G7924481
UPC #
085311031295
Country of Origin
Mexico

Dimensions

Inside Dia.
3 1/4 in
Width
7/16 in
Outside Dia.
4 1/2 in
Outside Diameter
4.5 in
Overall Width
0.438 in
Inside Diameter
3.25 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Design Code
CRWA1
Lip Material
Polyacrylate Elastomer
Maximum Temperature
150 Degrees C
Spring Type
Garter
Maximum Pressure
10 psi
Maximum Rotational Speed
4,260 RPM
Maximum Surface Speed
18.3 mps
Minimum Temperature
-40 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Spring Material
Carbon Steel
Number of Lips
2
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.25 in, Outside Diameter 4.5 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Polyacrylate Elastomer, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 4,260 RPM, Maximum Surface Speed 18.3 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.